Shop All Vinyl Flooring
Msi
Trecento Calacatta Venosa Gold 12.32 In W X 24.29 In L Click Lock Luxury Vinyl Plank Flooring 660PK
Mfr # ZOR-LVR-0180P
Zoro # G304415019
product price: $3,577.99
/pk 660, $5.42/ea
Item requires special delivery charges. A $715.00 per item surcharge will be applied.
$3,577.99
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0180P
- Zoro # G304415019
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | CALACATTA VENOSA GOLD |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1321.98 Sq. ft |
Weight | 2310 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 660 |
Description
Calacatta Venosa Gold luxury vinyl tile features a bright white background punctuated with thick golden veining interwoven for a dazzling appearance. this waterproof vinyl flooring offers the timeless beauty of natural stone that never goes out of style. it's available in both 12" x24" and 18" x36" sizes for design flexibility. affordable and durable, the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. calacatta venosa gold is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. in addition, it features a patented locking system for ease of installation. let this flooring help you create an exquisite bedroom, bathroom, kitchen, hallway, living room, and beyond.. Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB)
- SPEC Compression Spring Metric, PK10 (D11300)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 8 in. dia. (34TA10)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Bright Chrome (MDHF25U26)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0181P)
- MSI Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0118-SAM)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- MSI Xl Prescott Boswell 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0140P)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0113)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 4ft Roll - Black (03-165)
- Msi Vinyl Flooring