Shop All Vinyl Flooring
Msi
Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0180
Zoro # G304414975
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0180
- Zoro # G304414975
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | CALACATTA VENOSA GOLD |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 20.03 Sq. ft |
Weight | 35 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 10 |
Description
Calacatta Venosa Gold luxury vinyl tile features a bright white background punctuated with thick golden veining interwoven for a dazzling appearance. this waterproof vinyl flooring offers the timeless beauty of natural stone that never goes out of style. it's available in both 12" x24" and 18" x36" sizes for design flexibility. affordable and durable, the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. calacatta venosa gold is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. in addition, it features a patented locking system for ease of installation. let this flooring help you create an exquisite bedroom, bathroom, kitchen, hallway, living room, and beyond.. Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- KABA Kaba TR47-X217 1.3 x 0.1 in. Ilco Master Key Blank For Toyota; Pack Of 10 (506428)
- ZORO SELECT Restroom Key Tag, Combination (33J895)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- MSI Glenridge Burnished Acacia SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0103-SAM)
- MSI Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0116-SAM)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- Msi Vinyl Flooring