Shop All Vinyl Flooring
Msi
Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring 660PK
Mfr # ZOR-LVR-0179P
Zoro # G104415011
product price: $3,458.99
/pk 660, $5.24/ea
Item requires special delivery charges. A $715.00 per item surcharge will be applied.
$3,458.99
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0179P
- Zoro # G104415011
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | CALACATTA SERRA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1278.42 Sq. ft |
Weight | 2310 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 660 |
Description
Calacatta Serra luxury vinyl tile provides the refinement of natural marble in an affordable, easy-care, 100% waterproof vinyl flooring. this genuine stone look tile gives your kitchen, bathroom, bedroom, or living area project a sense of style and charm that appeal to any design aesthetic with its subtle gray veins clouds and cool white background. the flooring is available in 12" x24" and 18" x36" sizes and is 100% waterproof, scratch, stain, and dent resistant. it features a patented locking system for ease of installation. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. in addition, calacatta serra is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble.. Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Weatherstrip, Sponge Insert (305CN84)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (LC2053-26D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- MSI Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0108-SAM)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks 550PK (ZOR-LVR-0139P)
- MSI Andover Whitby White SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0108-SAM)
- MSI Bleached Elm 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0040)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- Msi Vinyl Flooring