Shop All Vinyl Flooring
Msi
Trecento Calacatta Legend 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0177
Zoro # G004415081
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0177
- Zoro # G004415081
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | CALACATTA LEGEND |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.37 Sq. ft |
Weight | 35 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 10 |
Description
A bright white background and heavy smoky gray veining meld beautifully in Trecento Calacatta Legend luxury vinyl tile. this waterproof vinyl flooring offers the look of natural stone that is always sophisticated and always on-trend. the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. calacatta legend is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. in addition, it features a patented locking system for ease of installation. the tile is available in 12" " x24"" and 18" " x36"" sizes for added design flexibility. add some glamour to the bedroom, bathroom, kitchen, hallway, living room, and beyond.. Trecento Calacatta Legend 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROADFIX Shim Small U Plstc 120Pk (SMU120A-US)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0184)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0104P)
- MSI Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0179)
- INHOME InHome NH2365 Tuscan Tile Peel & Stick Backsplash Tiles - Multicolor (NH2365)
- Msi Flooring