Shop All Glass Tile
Msi
Treasure Trail Iridescent SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0105-SAM
Zoro # G005837301
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Treasure Trail
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0105-SAM
- Zoro # G005837301
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Treasure Trail |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Give your walls a bejeweled appearance with Treasure Trail Iridescent glass mosaic tile. these mesh-mounted wall tiles from MSI boast a mesmerizing mixture of brown and tan hues to beautifully enhance kitchens, bathrooms, exterior expanses and fireplace facades in residential and commercial settings. they perform splendidly as countertops and backsplashes, or use in smaller amounts as accent tiling to break up the monotony of large-scale installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP80196195)
- HARDWARE RESOURCES Bright Nickel Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BN)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Brushed Pewter Gibson Cabinet Pull (105-192BNBDL)
- DELTANA Bright Brass Door and Butt Hinge (OK2015U3-L)
- MSI Blue Shimmer 10 In. X 13.3 In. Picket Glass Mosaic Wall Tile, 15PK (ZOR-MD-0394)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MSI Oasis Blast 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0278)
- MSI Harlow Chevron 11.55 In X 12.48 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0417)
- MSI Stonella Penny Round Sample Glossy Glass Mesh-Mounted Mosaic Tile, 1 sq ft (ZOR-MD-0558-SAM)
- MSI Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0310)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX226)
- Msi Glass Tile