Shop All Kitchen Faucets
Msi
Touch Free Kitchen Faucet 820-812 Chrome
Mfr # ZOR-FAU-KTFCR820-812
Zoro # G804947157
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Typical Application Centerset
- Material Zinc
- Color/Finish Gray-Light
- Height 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-FAU-KTFCR820-812
- Zoro # G804947157
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.8 |
Width | 9.6 |
Length (In.) | 23.6 |
Size | 9.6x23.6 |
Details
Finish | Chrome |
Typical Application | Centerset |
Material | Zinc |
Color/Finish | Gray-Light |
Description
When it comes time to clean the dishes, get the water flowg with a hand wavein. The Touch Free Sensor Kitchen Faucet features an elongated spout, Offering plenty of room at the sinkin. Detach the nozzle from the spout to crease reachin. A side lever allows for easy temperature adjustment, and the polished chrome finishing adds an element of sophisticationin. For a streamlined counter appearance, the faucet does not come with a deckplate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- MSI Touch Free Kicthen Faucet 820-811 Chrome (ZOR-FAU-KTFCR820-811)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9193T-AR-DST)
- RAZOREDGE 9D00088932 1.87 in. Tubwaste & Overflow Plate Gasket Rubber (RA154193)
- MOEN BATH FCT LVR 2H CHRM 4"" (84603)
- T&S BRASS Swing Nozzle 14" (063X)
- KINGSTON BRASS KS8711DLLS Concord 8" Centerset Kitchen Faucet, Polished Chrome (KS8711DLLS)
- Msi Kitchen Faucets