Shop All Kitchen Faucets
Msi
Touch Free Kicthen Faucet 820-811 Chrome
Mfr # ZOR-FAU-KTFCR820-811
Zoro # G904947156
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Thickness 2.8
- Color/Finish Gray-Light
- Material Zinc
- Height 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-FAU-KTFCR820-811
- Zoro # G904947156
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.8 |
Length (In.) | 23.6 |
Size | 9.6x23.6 |
Width | 9.6 |
Details
Finish | Chrome |
Thickness | 2.8 |
Color/Finish | Gray-Light |
Material | Zinc |
Typical Application | Centerset |
Description
When it comes time to clean the dishes, get the water flowg with a hand wavein. The Touch Free Sensor Kitchen Faucet features an elongated spout, Offering plenty of room at the sinkin. Detach the nozzle from the spout to crease reachin. A side lever allows for easy temperature adjustment, and the polished chrome finishing adds an element of sophisticationin. For a streamlined counter appearance, the faucet does not come with a deckplate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged (9853-020)
- ZORO SELECT Reducing Nipple, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure (RN050-038)
- PFISTER Pfister Mount Flange S/Spr Tb (961-004Y)
- ZORO SELECT 1/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (461-030BSNP)
- VALTERRA KITCHEN FAUCET, 8IN HI-ARC HYBRID, 2 LEVER, BRUSHED NICKEL (PF231402)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- HERITAGE Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with (KS1275AXBS)
- KINGSTON BRASS Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Brass (KS8727CMLBS)
- KINGSTON BRASS CCRP1K1SPR Kitchen Faucet Side Sprayer (CCRP1K1SPR)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-2MB)
- Msi Kitchen Faucets & Accessories