Shop All Touchless Bathroom Faucets
Msi
Touch Free Bathrom Faucet 420 - 421 Chrome
Mfr # ZOR-FAU-BTFCR420-421
Zoro # G504947211
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Gray-Light
- Width 8.1
- Length 11.8
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-FAU-BTFCR420-421
- Zoro # G504947211
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Width | 8.1 |
Length | 11.8 |
Height | 4.5 |
Size | 8.1x11.8 |
Details
Material | Zinc |
Color | Gray-Light |
Weight | 3.2 |
Application | Centerset |
Finish | Chrome |
Thickness | 4.5 |
Description
Clean hands stantly with the Touch Free Sensor Bathroom Faucetin. The polished chrome finishing offers a touch of elegance, while the sleek, Low-Arc spout provides plenty of hand space For a streamlined look, the faucet is available without a deckplate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7105)
- ELKAY Filter, Activated Carbon, 9-1/2", 6000 gal (51600C)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- TOTO Standard R ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28002U1#CP)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- Msi Touchless Bathroom Faucets