Shop All Natural Stone Tile
Msi
Tetris Florita Blanco SAMPLE Polished Marble Wall Tile
Mfr # ZOR-NS-0075-SAM
Zoro # G105838475
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Tetris Florita
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0075-SAM
- Zoro # G105838475
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Tetris Florita |
Finish | Polished |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Easily add a unique touch to your home with this Polished Marble Wall Tile. Perfect for kitchen backsplashes and bathroom showers, this grade one marble tile features a smooth finish with slight variations in tone. For both indoor and outdoor commercial and residential use. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 58 (K0694.09161)
- KWIKSET Passage Lever Balboa Vb (92001-526)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- MSI Tetris Florita Blanco 6" X 6" Polished Marble Wall Tile, 20PK (ZOR-NS-0075)
- MSI Cienega Springs SAMPLE Textured Picket Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0301-SAM)
- MSI Angora Subway SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0316-SAM)
- MSI Calacatta Gold SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0053-SAM)
- MSI Silver SAMPLE Honed Travertine Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0424-SAM)
- MSI Icelandic Green Picket 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0397)
- ACHIM IMPORTING Achim Importing FTVMA45020 12 x 12 in. Nexus Carrera Marble Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVMA45020)
- Msi Natural Stone Tile