Shop All Natural Stone Tile
Msi
Terrado Peninsula Sand Manufactured Stacked Stone Corner
Mfr # ZOR-PNL-0108
Zoro # G204947115
original price:
$52.99
8% off
new price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Width 9
- Size 9x19
- Material Concrete
- Color Terrado Peninsula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0108
- Zoro # G204947115
- Country of Origin Malaysia
- Category Natural Stone Tile
Dimensions
Length | 19 |
Width | 9 |
Size | 9x19 |
Height | 9 |
Details
Thickness | 9 |
Material | Concrete |
Color | Terrado Peninsula |
Finish | Natural |
Weight | 37.7 |
Application | Wall |
Package qty | 1 |
Coverage Area | 4 Sq. ft |
Description
Peninsula Sand Tile offers a refed traditional look Featuring warm beige and subtle copper tones naturally varied shapes. With exquisitely Engineered artistry that minimizes color variations, this stacked stone is specifically designed for installation efficiency and requires no maintenance. This backsplash tile adds color, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls, and more. Peninsula Sand casts the authentic look and feel of natural stone every box of carefully chosen pieces. matching corners are available to give your project that finished touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- CODEL DOORS 36" x 80" Primed 3-Panel Birkdale Molded Hollow Core Bifold Door and Hardware (3068MHCBIRBF)
- ELESA Levelling feet, LS.A-50-14-AS-M10x43 (LS.A)
- KWIKSET Commonwealth Passage Lever (720CHL-15A-6AL-RCS)
- MSI California Gold Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0071)
- MSI Trevi Silver Pattern Matte Porcelain Paver, 2PK (ZOR-LSC-0171)
- MSI Palisandro Chevron 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0135)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0008-SAM)
- MSI Tuscany Beige SAMPLE Honed Travertine Soft Edge Pool Coping (ZOR-LSC-0015-SAM)
- ANDOVA TILES ANDOVA TILES Oasis Natural Stone Mosaic Wall Floor Use Tile (ANDOAS500)
- Msi Tile