Shop All Natural Stone Tile
Msi
Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone
Mfr # ZOR-PNL-0008-SAM
Zoro # G005837240
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Concrete
- Color Terrado Peninsula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0008-SAM
- Zoro # G005837240
- Country of Origin Malaysia
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Concrete |
Color | Terrado Peninsula |
Finish | Natural |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
TERRADO manufactured stacked stone offers a refined traditional look featuring warm beige and subtle copper tones in naturally varied shapes. With exquisitely engineered artistry that minimizes color variations, this manufactured stacked stone is specifically designed for installation efficiency and requires no maintenance. It adds color, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls, and more. Bayside Sand casts the authentic look and feel of natural stone in every box of carefully chosen pieces. Matching corners are available to give your project that finished touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Safety 3/8-In X 3-1/8-In (N222-885)
- BERENSON Contemporary Advantage Four 128mm CC Brushed Nickel Flat Arch Pull (9398-1BPN-P)
- ACOUSTIC CEILING PRODUCTS Ceiling Max 2' Cross Tee, White - 60/Case (129-00)
- EKENA MILLWORK 1 1/2"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF02X48TRBL)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- MSI Rhombix Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0235-SAM)
- MSI Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0431-SAM)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- MSI Golden Honey Pencil Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0057)
- MSI Arabescato Carrara 2" X 2" Octagon And Dot Marble Mosaic Tile, 10PK (ZOR-MD-0108)
- Msi Tile