Shop All Natural Stone Tile
Msi
Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile
Mfr # ZOR-PNL-0105
Zoro # G804947225
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Width 9
- Size 9x19
- Material Concrete
- Color Terrado Copen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0105
- Zoro # G804947225
- Country of Origin Malaysia
- Category Natural Stone Tile
Dimensions
Length | 19 |
Width | 9 |
Size | 9x19 |
Height | 8 |
Details
Thickness | 8 |
Material | Concrete |
Color | Terrado Copen |
Finish | Natural |
Weight | 35.1 |
Application | Wall |
Package qty | 1 |
Coverage Area | 4 Sq. ft |
Description
Copen Ash Stacked Stone offers a modern color palette of dusty gray tones naturally varied large stone piecesin. With exquisitely Engineered artistry that mimizes color variations, this stacked stone is specifically designed for installation efficiency and requires no maintenance. This backsplash tile adds interest, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls, and more. matching corners are available to give your project that finished touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Polished Chrome Rope Detailed Lindos Cabinet Pull (Z115-96PC)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF244-049)
- FROST KING Silver Aluminum/Vinyl Sweep For Doors 36 in. L X 2 in. (EZ36S)
- MSI Arabescato Venato White 11.73 In X 12 In. Picket Honed Marble Mosaic Tile, 10PK (ZOR-MD-0384)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- MSI Silver Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0096)
- MSI Roman Beige Ledger Panel 6 In. X 24 In. Travertine Wall Tile, 6PK (ZOR-PNL-0090)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- MSI Montauk Black 6" X 24" Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0020)
- MSI Cosmic Black Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0100)
- Msi Natural Stone Tile