Shop All Glass Tile
Msi
Taos Picket SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0132-SAM
Zoro # G805837846
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Mixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0132-SAM
- Zoro # G805837846
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Taos |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Refresh the look of your home and add modern style with this MSI Taos Picket pattern glass mosaic tile. it features cool gray and warm gold and brown tones with a picket pattern that is perfect for showers, countertops, accent walls or kitchen backsplashes. this crystallized glass tile can be installed inside or outside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Clear Plastic Rosette Mirror Hardware 15PK (66185)
- FROST KING Rubber Foam Tape, 3/8In.x10 ft. (R338H)
- STRYBUC Patio Door Handle (13-341BKA)
- A LA MAISON CEILINGS Seamless Zephyr 24-in x 24-in Plain White Wall Panel (12-Pack), 12PK (ZR-SWP-PW)
- MSI Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0286-SAM)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- MSI Metro Gold 12.09 In X 12.21 In. Glass Mosaic Tile, 10PK (ZOR-MD-0422)
- MSI Ivory Iridescent 12 In. X 12 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0100)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS241)
- Msi Tile