Shop All Glass Tile
Msi
Tahiti Blue Beveled SAMPLE Glossy Glass Blue Subway Tile
Mfr # ZOR-MD-T-0103-SAM
Zoro # G705837328
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Tahiti Blue
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0103-SAM
- Zoro # G705837328
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Tahiti Blue |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
With the Tahiti Blue glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of a smooth glossy finish, high sheen, beveled look, handsome blue shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Door Stop Zinc Plated (N162-024)
- SCHLAGE Mortise Lock Armor Front, With Latch and Aux Latch Holes for L9050, L9056, L9060, L9070/71/80/82 Fu (09-663-626)
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- M-D THRESHLD VNLSEAL GRY 36"" (43824)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- MSI Hawaiian Blue SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0181-SAM)
- MSI Metro Gold 12.09 In X 12.21 In. Glass Mosaic Tile, 10PK (ZOR-MD-0422)
- ANDOVA TILES ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile (ANDMED475)
- Msi Tile