Shop All Natural Stone Tile
Msi
Sunset Silver Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK
Mfr # ZOR-PNL-0132
Zoro # G904947187
original price:
$64.15
32% off
new price: $43.55
/pk 6, $7.26/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26.5
- Width 6.25
- Size 6.25x26.5
- Material Quartzite
- Color Sunset Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0132
- Zoro # G904947187
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 26.5 |
Width | 6.25 |
Size | 6.25x26.5 |
Height | 7 |
Details
Thickness | 7 |
Material | Quartzite |
Color | Sunset Silver |
Finish | Splitface |
Weight | 47.4 |
Application | Floor & Wall |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s Sunset Silver 6 in. x 24 in. Splitface Stacked Stone panel is crafted from fe quartzitein. Its mix of gorgeous grey hues offers a sophisticated yet organic look that make it a stand-out among other natural stones its classin. Use this quartzite ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds — indoors outdoor—the choice is yours and the possibilities are endless! And it’s DIY-friendly, with an exclusive terlocking Feature that ensures the dry stacked stone panels fit together easily, just like puzzle pieces. Achieving a seamless installation has never been easier Whether you prefer traditional décor or somethg more contemporary, this versatile stacked stone will enhance your residential or commercial space for years to come
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Spring Hinge (DSH35U15)
- COMMAND Broom Gripper, Plastic, Gray, White, PK2 (17007-HW2ES)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- MSI Sunset Silver Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0131)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Montauk Blue 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0025)
- MSI Roman Beige Ledger Panel 6 In. X 24 In. Travertine Wall Tile, 6PK (ZOR-PNL-0090)
- MSI Copen Ash Stacked Stone SAMPLE Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0019-SAM)
- MSI Black Galaxy 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0043)
- Msi Natural Stone Tile