Shop All Glass Tile
Msi
Stonella Hexagon 11.02 In. X 12.76 In. X 6Mm Glass Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0274
Zoro # G504414799
product price: $267.99
/pk 15, $17.87/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.58
- Width 12.99
- Thickness 5.12
- Size 12.99x14.58
- Tile Use Floor & Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0274
- Zoro # G504414799
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.58 |
Width | 12.99 |
Size | 12.99x14.58 |
Details
Thickness | 5.12 |
Color | Stonella |
Tile Use | Floor & Wall |
Material | Glass |
Finish | Mixed |
Weight | 45 |
Package qty | 15 |
Coverage Area | 14.7 Sq. ft |
Description
MSI’s Stonella interlocking glass mosaic tile features a gorgeous blend of muted gray, brown, and beige hues in a sophisticated offset brick pattern. these prearranged recycled glass tiles offer the look of elegant stone in a worry-free, durable glass. they add depth, interest, and a touch of the unexpected to a variety of installations including backsplashes, shower surrounds, and fireplace facades. give your project a signature look with these neutral hued artistic tiles. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, .47 X .891 X .055 (51290)
- INTEPLAST BUILDING PRODUCTS 7' BRN Gar Weatherstrip (236007707)
- BEST Key Blank, BEST Lock, Standard, WD Keyway (1AP1WD1KS567KS800)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- MSI Pearla SAMPLEGlass Subway Mosaic Wall Tile (ZOR-MD-0396-SAM)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS241)
- Msi Glass Tile