Shop All Glass Tile
Msi
Stonegate Interlocking 12 In. X 12 In. Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0223
Zoro # G104415448
product price: $213.99
/pk 10, $21.40/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 13.5
- Thickness 5
- Size 13.5x14.5
- Color Stonegate Interlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0223
- Zoro # G104415448
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.5 |
Width | 13.5 |
Size | 13.5x14.5 |
Details
Thickness | 5 |
Color | Stonegate Interlocking |
Tile Use | Walls |
Material | Mosaic |
Finish | Mixed |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.8 Sq. ft |
Description
With the MSI 12 in. x 12 in. Stonegate Interlocking glass/stone blend mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. mounted on a 12 in. x 12 in. mesh sheet, this tile is easy to install in a variety of design schemes. with random length pieces of light beige marble and multi colored glazed glass, this tile creates a distinct pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- NATIONAL HARDWARE STRAP BRACES 16.3""X1.5"" (N351-473)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- MSI Urban Loft Interlocking 12 In. X 12 In. X 4 Mm Glass Stone And Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0457)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Arctic Ice SAMPLE Glossy Glass White Subway Tile (ZOR-MD-T-0135-SAM)
- MSI Akaya Copper Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0192-SAM)
- MSI Midnight Blue Ombre SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0354-SAM)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO400)
- Msi Tile