Shop All Glass Tile
Msi
Stella Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile
Mfr # ZOR-MD-0370-SAM
Zoro # G305837605
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Stella Gold
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0370-SAM
- Zoro # G305837605
- Country of Origin United States
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Stella Gold |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Stella Gold mosaic tiles feature a unique graphic pattern in cream, white, and gold. Crafted from glass, these tiles reflect light beautifully, adding character and luxury to residential and commercial spaces. durable, easy to clean and install, you can use the tiles on backsplashes, bath surrounds, showers, or other accent wall features. the flat face of the tile will be affixed to a brown paper sheet. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5080)
- DON-JO 6" x 30" Kick Plate (J102BTA630)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- MSI Frosted Icicle SAMPLE Glossy Glass Ice White Subway Tile (ZOR-MD-T-0133-SAM)
- MSI Blue Shimmer Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0350-SAM)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- MSI Colosseo Azul 12 In. X 12 In. X 4 Mm Textured Stone Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0295)
- MSI Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0352-SAM)
- ANDOVA TILES SAMPLE Plume 225 x 125 Glass Novelty Mosaic Wall Tile (SAM-ANDPLU514)
- Msi Tile