Shop All Porcelain Tile
Msi
Statuario 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0146
Zoro # G504415369
product price: $68.55
/pk 8, $8.57/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 12.5
- Thickness 5
- Size 12.5x13
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0146
- Zoro # G504415369
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 13 |
Width | 12.5 |
Size | 12.5x13 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | STATUARIO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 32 |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
This Statuario porcelain mesh-mounted mosaic floor and wall tile comes in 1 sq. ft. sections for ease of installation and offers a lovely marble look with stunning whites and dramatic gray veining that delivers class and graceful style in durable porcelain. this tile features 2 in. x 2 in. chips on a 12 in. x 12 in. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, SS, L 2 3/8 In (4FCE6)
- MSI Porcini 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0016)
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4In (N273-920)
- MSI Beton Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0071)
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- MSI Cordova Avorio Sample 3D Matte Porcelain Paver Tile (ZOR-PT-SAM-0756)
- MSI Regallo Calacatta isla 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0233)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- MSI Aria Ice 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0513)
- MSI Aria Oro 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0244)
- Msi Porcelain Tile