Shop All Porcelain Tile
Msi
Statuario 12 In. X 12 In. X 10 Mm Polished Porcelain Mosaic Floor & Wall Tile, 10PK
Mfr # ZOR-PT-0463
Zoro # G204414488
product price: $94.69
/pk 10, $9.47/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.8
- Width 12.2
- Thickness 4.2
- Size 12.2x14.8
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0463
- Zoro # G204414488
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 14.8 |
Width | 12.2 |
Size | 12.2x14.8 |
Height | 4.2 |
Details
Thickness | 4.2 |
Material | Porcelain |
Color | STATUARIO |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 35.2 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
This Pietra Statuario porcelain mesh-mounted mosaic floor and wall tile comes in 1 sq. ft. sections for ease of installation and offers a lovely marble look with stunning whites and dramatic gray veining that delivers class and graceful style in durable porcelain. this tile features 2 in. x 4 in. brick pieces on a 12 in. x 12 in. mesh-mounted mosaic sheet with a smooth polished finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slip-resistant design is recommended for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Window Lock Bright Chrome Finish (07B26)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- MSI Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK (ZOR-NS-0105)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPR5)
- MSI Palmetto Bianco 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0329)
- MSI Savoy Crema SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0193-SAM)
- MSI Eden Dolomite 4 in. X 24 in. Matte Porcelain Bullnose Wall Tile (ZOR-PT-0593)
- MSI Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0115)
- MSI Aria Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0206-SAM)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI Aspenwood Ash SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0175-SAM)
- Msi Porcelain Tile