Msi

Stainless Steel 4.5 In. Sink Strainer


product price: $10.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material of Construction - Drains Stainless Steel
  • Color - Drains Gray-Light
  • Length - Drains 4.5
  • For Use With Undermount Sink
  • Height (In.) 2.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Msi
  • MFR # ZOR-SIN-PT-0014
  • Zoro # G005968227
  • Country of Origin Viet Nam
  • Category Sink Drains

Dimensions

Length - Drains 4.5
Height (In.) 2.5
Width 4.5

Details

Material of Construction - Drains Stainless Steel
Color - Drains Gray-Light
For Use With Undermount Sink

Description

The unique design of this Stainless Steel Sink Strainer provides a secure seal that lasts. The positive seal is very durable. The stainless steel body construction is corrosion resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.