Shop All Vinyl Flooring
Msi
Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding
Mfr # ZOR-LVT-T-0202
Zoro # G704414278
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0202
- Zoro # G704414278
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Brown |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.7 |
Application | On Grade (Ground Level) |
Description
Achieve a seamless authentic wood look with the MSI’s Stable stair nose molding vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time and is great for a busy family who doesn't want to sacrifice style. it retains elegance with the brown tones that goes into the dark bands for the look of antique wood. it is designed for installation on the edge of a stair tread. stair nosing with ac3 wear layer adds beauty to your home while absorbing much of the staircase traffic and provides a beautiful finished look to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-KG-6-SW Cam Latch (115-KG-6-SW)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Whitby White 9/16" Thick X 1" Wide X 94" Length Vinyl Quarter Round Moulding (ZOR-LVT-T-0240)
- MSI Whitby White 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0242)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- MSI Cyrus Whitfield Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0143)
- MSI Benton Blonde Sample Rigid Core Click Lock Luxury Vinyl Plank Flooring, 1 sq ft (ZOR-LVR-0189-SAM)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Dark Gray (03-165)
- Msi Vinyl Flooring