Shop All Vanity Tops
Msi
Sparkling Gray 49"x22" Engineered Marble Vanity Top
Mfr # ZOR-VANS-4922-0019
Zoro # G604947258
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49
- Width 22
- Height 8.7
- Finish Polished
- Material Engineered Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-VANS-4922-0019
- Zoro # G604947258
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 49 |
Width | 22 |
Height | 8.7 |
Size | 22x49 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 105 |
Color | Sparkling Gray 49x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Sparkling Gray is a stunning understated vanity top that sets the stage for an affordable luxury bathing. Featuring a soft gray background complemented by touches of darker gray, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design and neutral color renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220678)
- ZORO SELECT FNPT, Black Forged Steel Union (1MND7)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/8" Male BSPT (R) (PT10-01)
- MSI Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0002)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- MSI Iced White 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0016)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- MSI Sparkling Gray 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0005)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- Msi Vanity Tops