Shop All Natural Stone Tile
Msi
Sparkling Autumn Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0069-SAM
Zoro # G305837353
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Sparkling Autumn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0069-SAM
- Zoro # G305837353
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Sparkling Autumn |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Sparkling Autumn Corner Panel offers soft gold tones complemented by subtle rusts and creams for a beautiful natural earthiness. Featuring multiple sized rectangular stones in varying thicknesses, this panel adds interest and dimension to any space. These gorgeous splitface quartzite ledger panel corners are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround. Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4" Wx4"Dx4"H Alder Square Tapered Bun Foot (BF14-2-ALD)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- AMERIMAX HOME PRODUCTS Amerimax 4621 Downspout Extension, 24 in L Extended, Vinyl, Black (4621)
- MSI Tuscany Walnut 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0094)
- MSI Danza Arabesque SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0269-SAM)
- MSI Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile 5PK (ZOR-MD-0537)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- MSI Rhombix Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0235-SAM)
- MSI Montauk Black 3 in. X 6 in. Gauged Slate Floor And Wall Tile, 8PK (ZOR-NS-0085)
- MSI Copen Ash Stacked Stone SAMPLE Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003-SAM)
- Msi Tile