Shop All Porcelain Tile
Msi
Soreno Taupe SAMPLE Porcelain Pavers
Mfr # ZOR-LSC-0139-SAM
Zoro # G005837417
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0139-SAM
- Zoro # G005837417
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Soreno Taupe |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI's Soreno Taupe Porcelain Paver features a harmonious blend of trendy gray hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won't fade over time. Its ideal for residential and light commercial applications where you'd like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Bright Nickel Church Pew Bracket (1965BN)
- STRYBUC Black Slide Tilt Latch Set (83-627BA)
- ZORO SELECT Hanger Bracket, Steel Plated, 2-1/2"L x 2"W (3-164)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- MSI Durban Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0406)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- MSI Penny Round Nero SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0231-SAM)
- MSI Pietra Calacatta 3 In. X 18 In. Bull Nose Tile Trim In High Gloss, 25PK (ZOR-PT-TR-0142)
- MSI Adella Calacatta SAMPLE Matte Porcelain Floor and Wall Tile (ZOR-PT-0616-SAM)
- MSI Legions Lunar Silver 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0042)
- MSI Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0558-SAM)
- Msi Porcelain Tile