Shop All Porcelain Tile
Msi
Soreno Taupe 24 in. X 48 in. Porcelain Pavers
Mfr # ZOR-LSC-0139
Zoro # G005523754
original price:
$80.59
31% off
new price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 2
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0139
- Zoro # G005523754
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Soreno Taupe |
Finish | Matte |
Weight | 73.97 |
Application | Floor |
Package qty | 1 |
Coverage Area | 8 Sq. ft |
Description
MSI's Soreno Taupe Porcelain Paver features a harmonious blend of trendy gray hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won't fade over time. Its ideal for residential and light commercial applications where you'd like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In, PK10 (GASK-QC200-10G)
- HILLMAN 2 ZINC YELLOW DICHROMATE BARREL BOLT (851020)
- MAG-MATE Block Magnet, Ceramic, 30 lb. (1X2X2C8)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- MSI Retro Gray Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0208-SAM)
- MSI Soreno Ivory SAMPLE Porcelain Pavers (ZOR-LSC-0137-SAM)
- MSI Soreno Grigio SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0622-SAM)
- MSI Retro Bianco Arabesque 10.63 In. X 8.84 In. X 6Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0236)
- MSI Oxide Magnetite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0327)
- MSI Praia Crema SAMPLE Glazed Porcelain Pool Coping (ZOR-LSC-0078-SAM)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- Msi Porcelain Tile