Shop All Porcelain Tile
Msi
Soreno Taupe 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK
Mfr # ZOR-LSC-0174
Zoro # G007710473
product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
Not eligible for select promotions
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 13
- Thickness 0.78
- Material Porcelain
- Color Gray-Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0174
- Zoro # G007710473
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 13 |
Height | 0.78 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.78 |
Material | Porcelain |
Color | Gray-Light |
Finish | Matte |
Weight | 38.4 |
Application | Floor |
Description
Modern pools need modern pool copings MSIs 13 In X 24 In Is a beautiful Soreno Taupe Porcelain Coping that features a marbling of Soreno Taupe colors throughout that can transform your pool into the perfect hangout space Made of Italian porcelain tile, it is durable and is Greenguard Air Quality certified Not only is it beautiful, but it's also safe to use because of the matte finish, making it less slippery around the edges of your pool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- PROSOURCE Spring Door Stop Ven Brnz (H61-Z019-PS)
- SASHCO 1/2" x 100' Filler Rope Pre-Caulking Closed Cell Backer Rod (30501)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 6ft. 4in., For 7ft Door, PR (T207VR)
- MSI Oxide Iron 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0215)
- MSI Kaya Calacatta Lucca Sample Matte Porcelain Mosaic Tile (ZOR-MD-0550-SAM)
- MSI Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0055)
- MSI Savoy Azula 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0207)
- MSI Dimensions Gris 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0206)
- MSI Miraggio Gold Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK (ZOR-MD-0546)
- MSI Havenwood Dove 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0312)
- Msi Porcelain Tile