Shop All Porcelain Tile
Msi
Soreno Ivory SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0625-SAM
Zoro # G405837239
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0625-SAM
- Zoro # G405837239
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Soreno Ivory |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Warm whites and creams come together on a beautiful porcelain surface to create the stunning Soreno Ivory tiles. Warm neutrals are trendy flooring surfaces as they can make a space look and feel more extensive, and the colors complement any architectural style and design palette. Extend your space beyond four walls and into an outdoor oasis with the Soreno Ivory tiles. Use these attractive surface solutions in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Ivory is the perfect way to showcase your style indoors and out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDENTIAL ESSENTIALS Residential Essentials 10217VB Cabinet Drop Pull; Venetian Bronze (10217VB)
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU A Elbow (27064)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9400 630 LBSM)
- MSI Soreno Taupe SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0627-SAM)
- MSI Praia Grey SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0111-SAM)
- MSI Cabana Tawny Sample Matte Porcelain Floor & Wall Tile (ZOR-PT-0779-SAM)
- MSI Catalina Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0395-SAM)
- MSI Soreno Taupe 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0138)
- MSI Retro Brick Bianco 11.57 In. X 11.3 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0210)
- MSI Havenwood Dove Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0314)
- Msi Porcelain Tile