Shop All Porcelain Tile
Msi
Soreno Ivory 24 In.X 24 In.Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0624
Zoro # G605523840
product price: $54.85
/pk 4, $13.71/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 2.75
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0624
- Zoro # G605523840
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 2.75 |
Details
Thickness | 2.75 |
Material | Porcelain |
Color | Soreno Ivory |
Finish | Matte |
Weight | 67.64 |
Application | Floor & Wall |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
Warm whites and creams come together on a beautiful porcelain surface to create the stunning Soreno Ivory tiles. Warm neutrals are trendy flooring surfaces as they can make a space look and feel more extensive, and the colors complement any architectural style and design palette. Extend your space beyond four walls and into an outdoor oasis with the Soreno Ivory tiles. Use these attractive surface solutions in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Ivory is the perfect way to showcase your style indoors and out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Reusable Furniture Movers Beige Plastic 8 Pack (MP75046)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- MIDWEST FASTENER Bi-fold Door Slide Guides 4PK (66004)
- BALDWIN ESTATE Broached Spindles (0530.004)
- MSI Aria Oro 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0244)
- MSI Kenzzi Azila 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0509)
- MSI Kenzzi Zoudia 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0511)
- MSI Black Domino SAMPLE Glazed Porcelain Bullnose Wall Tile (ZOR-PT-TR-0236-SAM)
- MSI Eden Statuary 4 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0122)
- MSI Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0755)
- MSI Soreno Grigio 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK (ZOR-LSC-0172)
- Msi Porcelain Tile