Shop All Porcelain Tile
Msi
Soreno Ivory 24 in.X 24 in. Porcelain Pavers, 2PK
Mfr # ZOR-LSC-0136
Zoro # G905523793
original price:
$73.75
31% off
new price: $50.79
/pk 2, $25.40/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 2
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0136
- Zoro # G905523793
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Soreno Ivory |
Finish | Matte |
Weight | 73.08 |
Application | Floor |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI's Soreno Ivory Porcelain Paver features a harmonious blend of trendy beige hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won't fade over time. Its ideal for residential and light commercial applications where you'd like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 17mm ID, PK25 (ZUSAS1.5X17)
- NATIONAL HARDWARE Latch Pushbttn Black 1-3/4In (N178-350)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Oil Rubbed Bronze (WL07U10B)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 12 x 12 (MP1212L)
- MSI Pietra Pearl SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0156-SAM)
- MSI Veneto Gray Bullnose 3 In. X 24 In. Matte Porcelain Wall Tile, 12PK (ZOR-PT-TR-0146)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- MSI Water Color Grigio 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0358)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Mosaic tile (ZOR-PT-0640-SAM)
- MSI Quartz White 24" X 48" Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0214)
- MSI Sande Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0167-SAM)
- Msi Tile