Shop All Porcelain Tile
Msi
Soreno Grigio SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0622-SAM
Zoro # G805837297
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0622-SAM
- Zoro # G805837297
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Soreno Grigio |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Soreno Grigio features contemporary smoky gray porcelain tile for a stylish appearance indoors and out. The gorgeous, in-demand neutral tones of the surfaces complement any architectural style and color palette. Carry the flow of an interior room to the outdoors using Soreno Grigio in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Grigio is ideal for making a design statement inside and out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAC8)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 24"H (GVPVE14X2402SF)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M5 Connector (96209)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-109)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- MSI Monza Marbello 35"X35" Matte Porcelain Field Tile, 2PK (ZOR-PT-0218)
- MSI Oxide Blanc 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0533)
- MSI Dimensions Glacier 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0694)
- MSI Bianco Dolomite Regency 10 in X 10 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0590)
- MSI Sande Gray 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0515)
- MSI Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0040)
- Msi Tile