Shop All Porcelain Tile
Msi
Soreno Grigio 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0623
Zoro # G605523772
product price: $66.29
/pk 2, $33.15/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 3.75
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0623
- Zoro # G605523772
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | Soreno Grigio |
Finish | Matte |
Weight | 68.46 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Soreno Grigio features contemporary smoky gray porcelain tile for a stylish appearance indoors and out. The gorgeous, in-demand neutral tones of the surfaces complement any architectural style and color palette. Carry the flow of an interior room to the outdoors using Soreno Grigio in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Grigio is ideal for making a design statement inside and out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- EDWARDS Edwards Interlogix Wired Sensing (2707A-L)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- BALDWIN ESTATE Privacy Strikes Oil Rubbed Bronze (5528.102.R)
- MSI White 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0236)
- MSI Terrazo Gris SAMPLE Porcelain Paver Tile (ZOR-LSC-0053-SAM)
- MSI Tuscany Porcelain SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0122-SAM)
- MSI Aria Ice 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0513)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- MSI Sande Ivory 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0517)
- ANDOVA TILES ANDOVA TILES Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, (ANDHOM430)
- Msi Porcelain Tile