Shop All Porcelain Tile
Msi
Soreno Grigio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0622
Zoro # G805523787
product price: $56.99
/pk 4, $14.25/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 2.75
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0622
- Zoro # G805523787
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 2.75 |
Details
Thickness | 2.75 |
Material | Porcelain |
Color | Soreno Grigio |
Finish | Matte |
Weight | 67.64 |
Application | Floor & Wall |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
Soreno Grigio features contemporary smoky gray porcelain tile for a stylish appearance indoors and out. The gorgeous, in-demand neutral tones of the surfaces complement any architectural style and color palette. Carry the flow of an interior room to the outdoors using Soreno Grigio in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Grigio is ideal for making a design statement inside and out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RPZ3)
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR4)
- DELTANA Satin Stainless Steel Square Hinge, Holes per Leaf: 4 (SS44058TA32D-RH)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP10R100N)
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- MSI Eden Dolomite Chevron Mosaic 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0416)
- MSI Sande Ivory 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0483)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- MSI Living Style Beige SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0330-SAM)
- MSI Capella Red Brick 5 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 16PK (ZOR-PT-0261)
- MSI Terrazo Glacier 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0114)
- Msi Tile