Shop All Glass Tile
Msi
Snowcap White SAMPLE Glass Subway Tile
Mfr # ZOR-MD-T-0108-SAM
Zoro # G905837623
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0108-SAM
- Zoro # G905837623
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | SNOWCAP WHITE |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Snowcap White glass tile is modern elegance done right. these beautiful white crystallized glass tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. perfectly hued for extreme design flexibility, snowcap white oversized tiles make signature statements on walls, backsplashes, shower surrounds, and more in both residential and light commercial environments. give your space a fresh new look with these exclusive glass tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Silicone Flange Gasket for 3" Pipe, 1/8" T, #150 (BULK-FG-1449)
- ZORO SELECT Magnetic Card Holder, 6x1.83, PK25 (2VAK3)
- BRAINERD MFG/LIBERTY HDW 27WHTSN Tri Hook Rail (R12844-WSN-U)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 7/16 in (C8060-C415A-14A)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Arctic Ice SAMPLE Glossy Glass White Subway Tile (ZOR-MD-T-0135-SAM)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- ANDOVA TILES ANDOVA TILES Zeille Glass Arabesque Mosaic Tile (ANDZEI205)
- Msi Glass Tile