Shop All Laminate Flooring
Msi
Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring 455PK
Mfr # ZOR-LVL-0105P
Zoro # G704414339
product price: $3,529.99
/pk 455, $7.76/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$3,529.99
Free 30-Day Returns
Key Features
- Size 8.5x48.46
- Length 48.46
- Height 2.83
- Thickness 2.83
- Material Hybrid Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVL-0105P
- Zoro # G704414339
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 8.5x48.46 |
Length | 48.46 |
Height | 2.83 |
Width | 8.5 |
Details
Thickness | 2.83 |
Color | Dark Brown |
Material | Hybrid Core |
Finish | Low Gloss |
Coverage Area | 1167.08 Sq. ft |
Package qty | Pallet of 455 |
Weight | 1856.4 |
Application | On Grade (Ground Level) |
Description
Hillsdale from the everlife Smithcliffs collection features rich chocolate brown tones, complete with fine knots and graining for an authentic wood appearance. this next-generation hybrid rigid core is 100% Waterproof with MSI’s dryluxe technology. this 7 "x48" flooring has a 20mil equivalent wear rating with 50% improved scratch protection vs. vinyl. it also features crystalux ultra technology to protect against scratches, stains, and dents, and is made from an ultra-high density fiber core, making it extremely durable. an innovative pre-attached 2mm pad ensures supreme comfort underfoot, while its patented tight locking system makes every plank easy to install. ensure every step taken in the kitchen, living area, bathroom, bedroom, and beyond is a memorable one with hillsdale.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 4-1/4" Conversion Plate for Sargent's Integra Locks (CV2414SL)
- DELTANA Pin For 3-1/2" Steel Hinge Satin Nickel (PIN-ST35U15)
- SOUTHCO-ALBANY DIV Flexible Draw Latch T-Handle (S 37-10-131-10)
- M-D Weatherstrip Door 3 X 7Ft Brn (43347)
- MSI Smithcliffs - Brockton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0101)
- MSI Smithcliffs - Malton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0106)
- MSI Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0102)
- MSI Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0104)
- MSI Avery Ash Flush Stairnose 4.53" W X 94" Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0277)
- MSI Brockton Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0259)
- MSI Malton Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0292)
- Msi Flooring