Shop All Laminate Flooring
Msi
Smithcliffs Glenbury Oak 7in. x 48in. Waterproof Hybrid Rigid Core Flooring, 455PK
Mfr # ZOR-LVL-0107P
Zoro # G010036829
product price: $3,863.99
/pk 455, $8.49/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.
$3,863.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Hybrid Core
- Finish Low Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVL-0107P
- Zoro # G010036829
- Country of Origin China
- Category Laminate Flooring
Details
Promotion Restriction | Not eligible for promotion |
Color | Blonde |
Material | Hybrid Core |
Finish | Low Gloss |
Package qty | Pallet of 455 |
Description
Experience the refined elegance of Smithcliffs Hybrid Rigid Core flooring. This 7in. x 48in. flooring showcases an impressive 20mil equivalent wear rating and exclusive waterproof technology, ensuring remarkable scratch resistance and durability against daily wear and tear. The revolutionary 2MM closed cell pad offers unparalleled sound mitigation and exceptional underfoot comfort. Installation is a breeze with the patented tight locking system, requiring no acclimation-buy and install today! This kid- and pet-proof flooring is also eco-friendly as it's PVC free and made from recyclable materials. Certified by GREENGUARD Gold and FloorScore, this flooring truly exemplifies excellence. Elevate your kitchen, living area, bathroom, basement, and more with these sophisticated yet affordable floors, enhancing your home with unmatched grace and captivating charm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Lever Entry Us26D (CL100011)
- ZORO SELECT 1 3/4 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR7)
- NATIONAL HARDWARE Hook Storage Gray Fin (N112-048)
- LOCKNETICS 9/16" Field Selectable 12 /24 Volt Cylindrical Electric Strike with Round and Square Faceplates (CS450US32D)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0105P)
- MSI Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0102P)
- MSI Smithcliffs - Driftway 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0103P)
- MSI Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0104P)
- MSI Driftway End Cap 1.37 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0252)
- MSI Emridge End Cap 1.37 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0282)
- MSI Malton Tmold 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0293)
- Msi Flooring