Shop All Laminate Flooring
Msi
Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring, 7PK
Mfr # ZOR-LVL-0104
Zoro # G204414457
product price: $65.49
/pk 7, $9.36/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5x48.46
- Length 48.46
- Height 2.83
- Thickness 2.83
- Material Hybrid Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVL-0104
- Zoro # G204414457
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 8.5x48.46 |
Length | 48.46 |
Height | 2.83 |
Width | 8.5 |
Details
Thickness | 2.83 |
Color | Gray |
Material | Hybrid Core |
Finish | Low Gloss |
Coverage Area | 17.95 Sq. ft |
Weight | 28.56 |
Application | On Grade (Ground Level) |
Package qty | Box of 7 |
Description
The next generation of beautiful, high-performing hybrid rigid core flooring is here. emridge from the everlife Smithcliffs collection features sophisticated hazel hues with subtle knots and graining for an authentic wood look. this 7" x48" flooring is 100% Waterproof, thanks to MSI’s patented dryluxe technology. it also has a 20mil equivalent wear rating with 50% improved scratch protection vs. vinyl. Emridge features crystalux ultra technology to protect against scratches, stains, and dents, and is made from an ultra-high density fiber core, making it extremely durable. it is available with an enhanced beveled edge and an innovative pre-attached 2mm pad for more comfort underfoot. this product features a patented tight locking system to help ease installation. this gorgeous flooring will help create eye-catching kitchens, bathrooms, bedrooms, living areas, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (78/50 Blue)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE2)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E22D)
- NATIONAL HARDWARE Satin Nickel Plastic Sliding Door Hardware Kit (N187-082)
- MSI Smithcliffs Glenbury Oak 7in. x 48in. Waterproof Hybrid Rigid Core Flooring, 455PK (ZOR-LVL-0107P)
- MSI Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0102)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0105P)
- MSI Avery Ash Flush Stairnose 4.53" W X 94" Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0277)
- MSI Malton Tmold 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0293)
- MSI Emridge Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0286)
- MSI Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0104P)
- Msi Laminate Flooring