Shop All Laminate Flooring
Msi
Smithcliffs - Driftway 7.72" X 47.87" Waterproof Laminate Flooring 455PK
Mfr # ZOR-LVL-0103P
Zoro # G904414191
product price: $3,596.99
/pk 455, $7.91/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$3,596.99
Free 30-Day Returns
Key Features
- Size 8.5x48.46
- Length 48.46
- Height 2.83
- Thickness 2.83
- Material Hybrid Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVL-0103P
- Zoro # G904414191
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 8.5x48.46 |
Length | 48.46 |
Height | 2.83 |
Width | 8.5 |
Details
Thickness | 2.83 |
Color | Beige |
Material | Hybrid Core |
Finish | Low Gloss |
Coverage Area | 1167.08 Sq. ft |
Package qty | Pallet of 455 |
Weight | 1856.4 |
Application | On Grade (Ground Level) |
Description
A beautiful combination of creamy beige and soft gray hues accented by subtle knots and graining adds a minimalist chic feel to the flooring. Driftway from the everlife Smithcliffs collection is a next-generation hybrid rigid core with patented Waterproof technology. this stunning 7 "x48" flooring has a 20mil equivalent wear rating with 50% improved scratch protection vs. vinyl. it features crystalux ultra technology to protect against scratches, stains, and dents, and is made from an ultra-high density fiber core, making it extremely durable. an enhanced beveled edge provides an authentic appearance, while the innovative pre-attached 2mm pad ensures ultimate comfort underfoot. driftway features a patented tight locking system to help ease installation. this flooring is ideal for creating a chic, luxurious and affordable kitchen, living area, bathroom, closet, hallway, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT HAND (MRK-91A-3-LH)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411-36)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- MSI Smithcliffs Glenbury Oak 7in. x 48in. Waterproof Hybrid Rigid Core Flooring, 455PK (ZOR-LVL-0107P)
- MSI Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0102)
- MSI Malton Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0292)
- MSI Avery Ash Reducer 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0280)
- MSI Avery Ash End Cap 1.37 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0276)
- MSI Emridge Overlapping Stairnose 2.16" W X 94" Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0284)
- Msi Laminate Flooring