Shop All Laminate Flooring
Msi
Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring 455PK
Mfr # ZOR-LVL-0102P
Zoro # G404415650
product price: $3,592.99
/pk 455, $7.90/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$3,592.99
Free 30-Day Returns
Key Features
- Size 8.5x48.46
- Length 48.46
- Height 2.83
- Thickness 2.83
- Material Hybrid Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVL-0102P
- Zoro # G404415650
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 8.5x48.46 |
Length | 48.46 |
Height | 2.83 |
Width | 8.5 |
Details
Thickness | 2.83 |
Color | Gray/Brown |
Material | Hybrid Core |
Finish | Low Gloss |
Coverage Area | 1167.08 Sq. ft |
Weight | 1856.4 |
Application | On Grade (Ground Level) |
Package qty | Pallet of 455 |
Description
Delray hybrid rigid core from the everlife Smithcliffs collection offers warm brown tones with subtle hints of gray, complete with fine knots and graining for an authentic wood appearance. this next-generation hybrid rigid core is 100% Waterproof with MSI’s dryluxe technology. this 7 "x48" flooring has a 20mil equivalent wear rating with 50% improved scratch protection vs. vinyl. it features crystalux ultra technology to protect against scratches, stains, and dents, and is made from an ultra-high density fiber core, making it extremely durable. the innovative pre-attached 2mm pad ensures supreme comfort underfoot, while its patented tight locking system makes every plank easy to install. there's no easier way to create luxurious, affordable floors in the kitchen, living area, bathroom, basement, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DN 626)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- EKENA MILLWORK 3"W x 96"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X96TRBL)
- MSI Smithcliffs Glenbury Oak 7in. x 48in. Waterproof Hybrid Rigid Core Flooring, 455PK (ZOR-LVL-0107P)
- MSI Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0102)
- MSI Smithcliffs - Avery Ash 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0100)
- MSI Smithcliffs - Malton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0106)
- MSI Avery Ash End Cap 1.37 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0276)
- MSI Delray Flush Stairnose 4.53 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0265)
- MSI Brockton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0261)
- Msi Flooring