Shop All Laminate Flooring
Msi
Smithcliffs - Brockton 7.72" X 47.87" Waterproof Laminate Flooring 455PK
Mfr # ZOR-LVL-0101P
Zoro # G704415596
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$3,596.99
Free 30-Day Returns
Key Features
- Size 8.5x48.46
- Length 48.46
- Height 2.83
- Thickness 2.83
- Material Hybrid Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVL-0101P
- Zoro # G704415596
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 8.5x48.46 |
Length | 48.46 |
Height | 2.83 |
Width | 8.5 |
Details
Thickness | 2.83 |
Color | Brown |
Material | Hybrid Core |
Finish | Low Gloss |
Coverage Area | 1167.08 Sq. ft |
Package qty | Pallet of 455 |
Weight | 1856.4 |
Application | On Grade (Ground Level) |
Description
Brockton offers a warm cinnamon brown background with subtle knots and graining for a timelessly beautiful wood look floor. this innovative 7" x48" flooring has a 20mil equivalent wear rating with 50% improved scratch protection vs. vinyl. this product features crystalux ultra technology to protect against scratches, stains, and dents, and is made from an ultra-high density fiber core, making it extremely durable. it is available with an enhanced beveled edge, as well as an inventive pre-attached 2mm pad for comfort underfoot. a patented tight locking system to help ease installation. there's no easier way to create luxurious, affordable floors in the kitchen, living area, bathroom, basement, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- SPD Welded Blade End Gas Spring (GSWB232667)
- LUCKY LINE Economy Spring Snap, L 3 1/2 In, PK10 (4FCW9)
- MSI Delray End Cap 1.37 In. W X 94 In. Brown Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0264)
- MSI Smithcliffs Glenbury Oak 7in. x 48in. Waterproof Hybrid Rigid Core Flooring, 455PK (ZOR-LVL-0107P)
- MSI Brockton Overlapping Stairnose 2.16" W X 94" Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0260)
- MSI Smithcliffs - Avery Ash 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0100)
- MSI Malton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0291)
- MSI Emridge Flush Stairnose 4.53 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0283)
- MSI Smithcliffs - Emridge 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0104)
- Msi Laminate Flooring