Shop All Laminate Flooring
Msi
Smithcliffs - Avery Ash 7.72" X 47.87" Waterproof Laminate Flooring, 7PK
Mfr # ZOR-LVL-0100
Zoro # G004415364
product price: $66.19
/pk 7, $9.46/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5x48.46
- Length 48.46
- Height 2.83
- Thickness 2.83
- Material Hybrid Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVL-0100
- Zoro # G004415364
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 8.5x48.46 |
Length | 48.46 |
Height | 2.83 |
Width | 8.5 |
Details
Thickness | 2.83 |
Color | Light Gray |
Material | Hybrid Core |
Finish | Low Gloss |
Coverage Area | 17.95 Sq. ft |
Weight | 28.56 |
Application | On Grade (Ground Level) |
Package qty | Box of 7 |
Description
Step onto the next generation of beautiful, high-performing hybrid rigid core flooring. avery ash from the everlife Smithcliffs collection is a striking blend of timeless gray hues with subtle knots and graining for an authentic wood look. this 7" x48" flooring is 100% Waterproof and has a 20mil equivalent wear rating with 50% improved scratch protection vs. vinyl. this product features crystalux ultra technology to protect against scratches, stains, and dents, and is made from an ultra-high density fiber core, making it extremely durable. it is also available with an enhanced beveled edge and an innovative pre-attached 2mm pad for more comfort underfoot. avery ash features a patented tight locking system to help ease installation. use this gorgeous gray flooring to create a remarkable kitchen, bathroom, bedroom, living area, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-V-1.5)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- SIMPSON STRONG-TIE Lu26 2X6 Joist Hanger (LU26)
- MSI Smithcliffs - Brockton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0101)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0105P)
- MSI Delray Flush Stairnose 4.53 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0265)
- MSI Delray End Cap 1.37 In. W X 94 In. Brown Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0264)
- MSI Driftway End Cap 1.37 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0252)
- MSI Brockton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0261)
- Msi Laminate Flooring