Shop All Natural Stone Tile
Msi
Sliced Rainforest Pebble SAMPLE Tumbled Marble Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0400-SAM
Zoro # G805838003
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Tumbled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0400-SAM
- Zoro # G805838003
- Country of Origin Indonesia
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Sliced Rainforest |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Update your floors, walls, shower surrounds or backsplash with the MSI Sliced Rainforest Pebble mosaic tile,. this tile is easy to install as it is mesh-backed with a professional finish,these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bumper 1" Diameter Satin Nickel (WB100U15)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4N)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole with 2-3/4" Backset and 1-3/4" Door (CW81S)
- DELTANA Full Lip Strike Plate For Ball Catch and Roller Catch in Polished Nickel (FLSP335U14)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- MSI Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile (ZOR-MD-0398-SAM)
- MSI Coal Canyon Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0126)
- MSI Greecian White Hexagon 12 In. X 11.75 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0252)
- MSI Baltic Brown 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0042)
- ANDOVA TILES ANDOVA TILES Cimarron Harbor Luxury Natural Stone Novelty Mosaic Wall & Floor Tile (ANDCIM108)
- Msi Natural Stone Tile