Shop All Natural Stone Tile
Msi
Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK
Mfr # ZOR-MD-0400
Zoro # G904414900
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.39
- Width 13.78
- Thickness 4.72
- Size 13.78x13.39
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0400
- Zoro # G904414900
- Country of Origin Indonesia
- Category Natural Stone Tile
Dimensions
Length | 13.39 |
Width | 13.78 |
Size | 13.78x13.39 |
Height | 4.72 |
Details
Thickness | 4.72 |
Material | Marble |
Color | Sliced Rainforest |
Tile Use | Floor&Wall |
Finish | Tumbled |
Weight | 45 |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
Update your floors, walls, shower surrounds or backsplash with the MSI Sliced Rainforest Pebble mosaic tile,. this tile is easy to install as it is mesh-backed with a professional finish,these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Concealed Active Multipoint (56-151)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16-DOD)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- DEFENDER SECURITY DOOR KNOBS RND 2.25""SBRS (E 2297)
- MSI Puebla Greige Pebble SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0277-SAM)
- MSI Mix River Rock SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0443-SAM)
- MSI Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile (ZOR-MD-0398-SAM)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Marble Tile (ZOR-NS-0064-SAM)
- MSI Trevi Silver Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0171-SAM)
- MSI Porcini 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0016)
- MSI Arabescato Venato White SAMPLE Honed Marble Mosaic Tile (ZOR-MD-0382-SAM)
- Msi Tile