Shop All Natural Stone Tile
Msi
Silver Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile
Mfr # ZOR-PNL-0095-SAM
Zoro # G505837825
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Silver Splitface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0095-SAM
- Zoro # G505837825
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Silver Splitface |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Silver Travertine Corner Panel offers the most pleasing soft warm gray tones that complement any décor. Featuring multiple sized rectangular stones in varying thicknesses, this corner panel adds interest and dimension to any space. These gorgeous splitface travertine ledger panel corners are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround. Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- ZORO SELECT Grommet, Buna-N, MS 35489-67, PK50 (3MRH9)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 1/2"H, Steel Plated (10-360)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0084)
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- MSI Mayra White Splitface Ledger Panel 6 In. X 24 In. Natural Limestone Wall Tile, 6PK (ZOR-PNL-0010)
- MSI Azula Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0262-SAM)
- MSI Black Galaxy 18 In. X 18 In. Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0044)
- MSI Arctic Golden Split Face Ledger Corner 6 in. X 18 in. Quartzite Wall Tile, 6PK (ZOR-PNL-0124)
- Msi Natural Stone Tile