Shop All Natural Stone Tile
Msi
Silver Pattern SAMPLE Tumbled Travertine Paver Kit
Mfr # ZOR-LSC-0127-SAM
Zoro # G805838317
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0127-SAM
- Zoro # G805838317
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Silver |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI Silver Pattern Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have various shades of silver and gray that create a subtle visual interest Each kit has a combation of rectangular and square tiles that combe to create a Versailles pattern. With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMAX Deck Tension Tie (DTT1Z)
- BALDWIN ESTATE Wave Lever Venetian Bronze Door Levers Venetian Bronze (5455V.112.MR)
- BRASS ACCENTS Mail Slot, 3x10", Antique Brass (A07-M0050-609)
- DIXON Clamp Gasket, EPDM, 2" (40MP-E200)
- MSI Angora Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0199)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0006-SAM)
- MSI Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0431)
- MSI Angora Geometric Pattern 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0379)
- MSI Arabescato Carrara SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0033-SAM)
- MSI Arctic Golden Split Face Ledger Panel 6 In. X 24 In. Quartzite Wall Tile, 6PK (ZOR-PNL-0048)
- MSI Icelandic Green Picket 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0397)
- Msi Natural Stone Tile