Shop All Natural Stone Tile
Msi
Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0067-SAM
Zoro # G005837295
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Sierra Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0067-SAM
- Zoro # G005837295
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Sierra Blue |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Sierra Blue Corner Panel features blues, grays and whites with dashes of rust for a traditional yet mod feel. Smaller than traditional stacked stones, these splitface quartzite mini corner panels are designed to work with MSI’s Sierra Blue Mini Stacked Stone Panels, which are perfectly sized to fit a standard backsplash—no cutting required. They’re also an elegant choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn’t necessary. Indoors or out, give your space a fresh new look and a touch of natural beauty with this premium corner panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mirror Hanger Clip Set, For 1/4 in. Thick Glass, Stamped Steel, Chrome (U 10246)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- MASTER LOCK Lock Combo Set Your Own 36Mm (4697D)
- SURE-LOC HARDWARE Sure-Loc Hardware Interconnect Lock, 4In Center to Center, Single Cylinder Deadbolt and Jackson Passage Lever, Grade 2 (IN301-CDR 32D)
- MSI Arabescato Venato White 11.73 In X 12 In. Picket Honed Marble Mosaic Tile, 10PK (ZOR-MD-0384)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0006-SAM)
- MSI Angora Geometric Pattern 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0379)
- MSI Peninsula Cream Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0006)
- MSI Arabescato Venato White 12 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0531)
- MSI Tuscany Classic SAMPLE Honed Travertine Floor And Wall Tile (ZOR-NS-0089-SAM)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- Msi Tile