Shop All Natural Stone Tile
Msi
Sierra Blue Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0068-SAM
Zoro # G605837350
original price:
$3.15
5% off
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Sierra Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0068-SAM
- Zoro # G605837350
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Sierra Blue |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Sierra Blue Ledger Panel offers delightful blues, grays, and whites with dashes of rust for a familiar yet unexpected sophistication. Featuring multiple sized rectangular stones in varying thicknesses, this stacked stone is especially popular with homeowners who want to add interest and dimension to their space. Use this quartzite ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP306096160)
- HARDWARE RESOURCES Zinc Finish Strike Plate for Magnetic Catches (506S1)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Plastic, Black 4 Pack (L 5923)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0067-SAM)
- MSI Silver Pattern SAMPLE Tumbled Travertine Paver Kit (ZOR-LSC-0127-SAM)
- MSI Tuscany Ivory SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0120-SAM)
- MSI Golden Honey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0055-SAM)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- MSI Golden White 16 In. X 16 In. Gauged Quartzite Floor And Wall Tile, 5PK (ZOR-NS-0008)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Marble Tile (ZOR-NS-0064-SAM)
- Msi Tile