Shop All Natural Stone Tile
Msi
Serenity Stone River Rock SAMPLE Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0458-SAM
Zoro # G205837859
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Serenity Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0458-SAM
- Zoro # G205837859
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Serenity Stone |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enhance your home's walls or countertops with this Serenity Stone River Rock mosaic wall tile. crafted with trendy gray marble, these stylish tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- ILCO Ilco: Key Blanks, Y11-BR YALE (ILCO-Y11-BR)
- KARP Drywall Access Door, KDW Stud Prime 18 x 18 (KDWP1818S)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFU2)
- MSI Carrara White 12" X 24" Polished Marble Floor And Wall Tile, 6PK (ZOR-NS-0058)
- MSI Arabescato Venato White SAMPLE Cube Honed Marble Mosaic Tile (ZOR-MD-0383-SAM)
- MSI Retro Fretwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0151-SAM)
- MSI Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0088)
- MSI Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0514-SAM)
- MSI Tuscany Classic SAMPLE Honed-Filled Travertine Floor And Wall Tile (ZOR-NS-0074-SAM)
- MSI Tuscany Beige SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0117-SAM)
- Msi Natural Stone Tile