Shop All Natural Stone Tile
Msi
Sedona Grey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0064-SAM
Zoro # G705837571
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Sedona Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0064-SAM
- Zoro # G705837571
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Sedona Grey |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Sedona Grey Splitface Stacked Stone panel is crafted from premium quartzite. Featuring various sized pieces in a gorgeous mix of earthy grey hues—deep charcoal to greige—this statement-making panel is revered for its versatility. Residential or commercial, use it to create stunning accent walls, backsplashes, or fireplace surrounds — indoors or outdoors. The choice is yours and the possibilities are endless! This frost-resistant product is also a designer top-pick for cladding architectural features and facades. With an exclusive Interlocking Z Feature that helps ensure a seamless finish, these stacked stone panels fit together easily, just like puzzle pieces. Choose Sedona Grey stacked stone panels to add instant interest and depth to any vertical space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 101 (C8142-101-26D)
- AMERIMAX HOME PRODUCTS Extender Flexaspout Wht (85010)
- M-D M-d Products 03749 16 ft. Rubber Garage Door Bottom Seal (3749)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- MSI Tuscany Beige 8 in. X 16 in. Tumbled Travertine Paver Tile (ZOR-LSC-0119)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0007-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0018-SAM)
- MSI Greecian White Octagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0107)
- MSI Cosmic White 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0105)
- MSI Cecily 10.83 in. x 12.6 in. x 10mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0510)
- SMART TILES 9.1 in. W X 10.2 in. L Beige/White Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1053-4)
- Msi Natural Stone Tile