Shop All Natural Stone Tile
Msi
Sedona Grey Splitface Ledger Corner 6 In. X 6 In. Natural Quartzite Wall Tile, 12PK
Mfr # ZOR-PNL-0065
Zoro # G604411919
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sedona Grey
- Package qty 12
- Coverage Area 3 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0065
- Zoro # G604411919
- Country of Origin India
- Category Natural Stone Tile
Details
Color | Sedona Grey |
Package qty | 12 |
Coverage Area | 3 Sq. ft |
Description
MSI’s Sedona Grey 6 in. x 6 in. Splitface Stacked Stone panel is crafted from premium quartzite. Featuring various sized pieces in a gorgeous mix of earthy grey hues—deep charcoal to greige—this statement-making panel is revered for its versatility. The corners come in two separate pieces, each with stepped cut ends - which allows them to be used as traditional corners or inverse corners - depending on your project needs. Residential or commercial, use it to create stunning accent walls, backsplashes, or fireplace surrounds — indoors or outdoors. The choice is yours and the possibilities are endless! This frost-resistant product is also a designer top-pick for cladding architectural features and facades. Note: Please inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 8 OAL, 37/64 OD, PK6 (1NAJ3)
- ZORO SELECT Gasket, Full Face, 2 In, Neoprene, Black (9071FF-0150-125-0200)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- FIRST CHOICE FIRSTCHOIC 3690 Concealed Vertical Rod Exit, 36" Device, Narrow Stile Application, Non-Handed, E (FCH-369036-BR)
- MSI Alaska Gray Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0014)
- MSI Retro Fretwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0151-SAM)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- MSI Golden White 12 In. X 24 In. Gauged Quartzite Floor And Wall Tile, 5PK (ZOR-NS-0007)
- MSI Angora Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0157-SAM)
- MSI Mayra White Pattern Tumbled Limestone Paver Kit (ZOR-LSC-0097)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ188)
- Msi Natural Stone Tile